Hoffman A14128CHSCFGW Enclosure, Screw Cover With Window, NEMA 4X, 14" x 12" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128CHSCFGW
  • Rexel Part Number:

    26216
  • UPC:

    783510312305

Enclosure, Screw Cover With Window, NEMA 4X, 14" x 12" x 8", Fiberglass

$ 282.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128CHSCFGW

Rexel Part # 26216

UPC 783510312305

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch