Hoffman A14128PHCW Enclosure, NEMA 4X, Hinged Window Cover, 14 x 12 x 8", Polyester

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128PHCW
  • Rexel Part Number:

    135122
  • UPC:

    783510170912

Enclosure, NEMA 4X, Hinged Window Cover, 14 x 12 x 8 Inch, Polyester/Gray

$ 249.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128PHCW

Rexel Part # 135122

UPC 783510170912

UNSPSC 39121309

IP/NEMA Rating 4X

Material Polyester

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Size 14 x 12 x 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch