Hoffman A162008LP Enclosure, NEMA 12, Wall-Mount, Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A162008LP
  • Rexel Part Number:

    51751
  • UPC:

    783510281502

Enclosure, NEMA 12, Wall-Mount, Continuous Hinge With Clamps, 16 x 20 x 8 Inch, Material/Finish: Steel/Gray

$ 500.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A162008LP

Rexel Part # 51751

UPC 783510281502

UNSPSC 39121324

IP/NEMA Rating 12

Material Steel

Product Depth 8 in

Product Height 16 in

Product Width 20 in

Size 16 x 20 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch