Hoffman A16N12BLP Enclosure, NEMA 1, Hinge Cover, 16" x 12" x 8.62", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16N12BLP
  • Rexel Part Number:

    31017
  • UPC:

    783510860400

Enclosure, NEMA 1, Hinge Cover, 16" x 12" x 8.62", Material/Finish: Steel/Gray Powder Coat

$ 209.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16N12BLP

Rexel Part # 31017

UPC 783510860400

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 8.62 in

Product Height 16 in

Product Width 12 in

Size 16 x 12 x 8.62 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch