Hoffman A16R126 Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6", Steel/Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16R126
  • Rexel Part Number:

    92465
  • UPC:

    783510434007

Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6", Material Finish: Steel/Galvanized

$ 107.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16R126

Rexel Part # 92465

UPC 783510434007

UNSPSC 39121303

IP/NEMA Rating 3R

Material Steel

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Size 16 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch