Hoffman A16R126NK Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16R126NK
  • Rexel Part Number:

    8856
  • UPC:

    783510135034

Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6", Material/Finish: Steel/Gray Powder Coat, No Knockouts

$ 107.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16R126NK

Rexel Part # 8856

UPC 783510135034

UNSPSC 39121303

IP/NEMA Rating 3R

Material Steel

Size 16 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch