Hoffman A18N18CLP Enclosure, NEMA 1, Hinge Cover, 18 x 18 x 10", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18N18CLP
  • Rexel Part Number:

    36799
  • UPC:

    783510489991

Enclosure, NEMA 1, Hinge Cover, 18 x 18 x 10 Inch, Slotted Flush Latch, Material/Finish: Steel/Gray Powder Coat

$ 260.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18N18CLP

Rexel Part # 36799

UPC 783510489991

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Size 18 x 18 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch