Hoffman A18N18MP Panel For Medium NEMA 1 Enclosure, 15" x 16.50", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18N18MP
  • Rexel Part Number:

    83637
  • UPC:

    783510490096

Panel For Medium NEMA 1 Enclosure, 15" x 16.50", Material/Finish: Steel/White

$ 32.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18N18MP

Rexel Part # 83637

UPC 783510490096

UNSPSC 39121103

Color White

Material Steel

Size 15 x 16.50 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch