Hoffman A18SPK16C Swing Out Panel Kit, Size: 18" x 16", For Use with 4X Enclosures, Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18SPK16C
  • Rexel Part Number:

    25599
  • UPC:

    783510349608

Swing Out Panel Kit, Size: 18" x 16", For Use with 4X Enclosures, Aluminum

$ 191.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18SPK16C

Rexel Part # 25599

UPC 783510349608

UNSPSC 39121321

IP/NEMA Rating 4X

Material Aluminum

Product Height 18 in

Product Width 16 in

Size 18 x 16 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch