Hoffman A242016LP Enclosure, Continuous Hinge With Clamps, NEMA 12, 24 x 20 x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A242016LP
  • Rexel Part Number:

    51491
  • UPC:

    783510286705

Enclosure, Continuous Hinge With Clamps, Wall Mount, NEMA 12, 24 x 20 x 16 Inch, Material/Finish: Steel/Gray Powder Coat

$ 708.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A242016LP

Rexel Part # 51491

UPC 783510286705

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 16 in

Product Height 24 in

Product Width 20 in

Size 24 x 20 x 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch