Hoffman A244208WFLP Enclosure, NEMA 12, Type: 2-Door With Handle, Continuous Hinge

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A244208WFLP
  • Rexel Part Number:

    46854
  • UPC:

    783510271206

Enclosure, NEMA 12, Type: 2-Door With Handle, Continuous Hinge, 24 x 42 x 8 Inch, Steel/Gray Powder Coat

$ 1,070.10 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A244208WFLP

Rexel Part # 46854

UPC 783510271206

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 8 in

Product Height 24 in

Product Width 42 in

Size 24 x 42 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch