Hoffman A24AB2610LP Disconnect Enclosure, NEMA 12, Hinge Cover, 24 x 26 x 10, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24AB2610LP
  • Rexel Part Number:

    62806
  • UPC:

    783510326203

Disconnect Enclosure, NEMA 12, Hinge Cover, 24 x 26 x 10 Inch, Material/Finish: Steel/Gray, For Use in Housing Allen-Bradley™ 1494F Flange-Mount Disconnect Switches and 1494D Flange-Mount Operators for Circuit Breakers.

$ 749.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24AB2610LP

Rexel Part # 62806

UPC 783510326203

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 24 x 26 x 10 in

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch