Hoffman A24H2006SSLP3PT Enclosure, NEMA 4X, Continuous Hinge, 24" x 20" x 6", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2006SSLP3PT
  • Rexel Part Number:

    335337
  • UPC:

    783510143046

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 24 Inch x 20 Inch x 6 Inch, Wall Mount, Stainless Steel

$ 1,760.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2006SSLP3PT

Rexel Part # 335337

UPC 783510143046

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 20 in

Size 24 x 20 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch