Hoffman A24H2008SS6LP Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2008SS6LP
  • Rexel Part Number:

    63692
  • UPC:

    783510291006

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 24 x 20 x 8 Inch, Stainless Steel, Type: 316L

$ 2,048.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2008SS6LP

Rexel Part # 63692

UPC 783510291006

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Size 24 x 20 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch