Hoffman A24H2408SS6LP3PT Enclosure, NEMA 4X, Continuous Hinge, 24" x 20" x 8", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2408SS6LP3PT
  • Rexel Part Number:

    410973
  • UPC:

    783510143329

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 24 Inch x 20 Inch x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

$ 2,369.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2408SS6LP3PT

Rexel Part # 410973

UPC 783510143329

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Size 24 x 20 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch