Hoffman A24H2412SS6LP3PT 316SS, Wall Mount, Type 4x, 3 Pt, 24" x 24" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2412SS6LP3PT
  • Rexel Part Number:

    188385
  • UPC:

    783510143336

Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A4SW3 (Stainless Wall-Mount 4x Enclosure with 3pt Latch, 1-Door, White), Size/Dims: 24" x 24" x 12", Material/Finish: Ss Type 316l

$ 2,864.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2412SS6LP3PT

Rexel Part # 188385

UPC 783510143336

UNSPSC 39121324

Place your Will Call order by clicking the cart button next to the appropriate Branch