Hoffman A24H24ALP Enclosure, NEMA 4, Continuous Hinge With Clamps, 24 x 24 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H24ALP
  • Rexel Part Number:

    63896
  • UPC:

    783510243708

Enclosure, NEMA 4, Continuous Hinge With Clamps, Wall-Mount, 24 x 24 x 6 Inch, Material/Finish: Steel/Gray

$ 752.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H24ALP

Rexel Part # 63896

UPC 783510243708

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 24 x 24 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch