Hoffman A24N248LP Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 24 x 24 x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24N248LP
  • Rexel Part Number:

    25458
  • UPC:

    783510809607

Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 24 x 24 x 8", Steel/Gray

$ 355.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24N248LP

Rexel Part # 25458

UPC 783510809607

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch