Hoffman A24R88NK Enclosure, NEMA 3R, Screw Cover, 24" x 8" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R88NK
  • Rexel Part Number:

    660003
  • UPC:

    783510135126

Enclosure, NEMA 3R, Screw Cover, 24" x 8" x 8", Material/Finish: Steel/Gray Powder Coat, No Knockouts

$ 138.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R88NK

Rexel Part # 660003

UPC 783510135126

UNSPSC 39121303

IP/NEMA Rating 3R

Material Steel

Size 24 x 8 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch