Hoffman A24SA2608LPPL Enclosure, Type: Disconnect With Handle, NEMA 12, Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24SA2608LPPL
  • Rexel Part Number:

    63472
  • UPC:

    783510403294

Enclosure, Type: Disconnect With Handle, NEMA 12, Wall Mount, 24 x 25.38 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 814.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24SA2608LPPL

Rexel Part # 63472

UPC 783510403294

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 8 in

Product Height 24 in

Product Width 25.38 in

Size 24 x 25.38 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch