Hoffman A24SA2610LPPL Type: Disconnect with Handle, NEMA 12, 24" x 25.38" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24SA2610LPPL
  • Rexel Part Number:

    64061
  • UPC:

    783510403393

Enclosure, Type: Disconnect with Handle, NEMA 12, Wall Mount, 24" x 25.38" x 10", Material/Finish: Steel/Gray Powder Coat

$ 852.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24SA2610LPPL

Rexel Part # 64061

UPC 783510403393

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 10 in

Product Height 24 in

Product Width 25.38 in

Size 24 x 25.38 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch