Hoffman A301606LP Enclosure, NEMA 12, Continuous Hinge With Clamps, 30 x 16 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A301606LP
  • Rexel Part Number:

    53216
  • UPC:

    783510279103

Enclosure, NEMA 12, Continuous Hinge With Clamps, 30 x 16 x 6", Material/Finish: Steel/Gray Powder Coat

$ 553.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A301606LP

Rexel Part # 53216

UPC 783510279103

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 6 in

Product Height 30 in

Product Width 16 in

Size 30 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch