Hoffman A30H2408GQRLP3PT Enclosure, NEMA 4X, Hinged, 30" x 24" x 8", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2408GQRLP3PT
  • Rexel Part Number:

    192028
  • UPC:

    783510143589

Enclosure, NEMA 4X, Hinged Cover with 3-Point Latch, 30 Inch x 24 Inch x 8 Inch, Wall Mount, Gray, Fiberglass

$ 1,444.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2408GQRLP3PT

Rexel Part # 192028

UPC 783510143589

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch