Hoffman A30H2408SSLP3PT Enclosure, NEMA 4X, Continuous Hinge, 30" x 24" x 8", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2408SSLP3PT
  • Rexel Part Number:

    59260
  • UPC:

    783510143114

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 30 Inch x 24 Inch x 8 Inch, Wall Mount, Stainless Steel

$ 2,360.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2408SSLP3PT

Rexel Part # 59260

UPC 783510143114

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch