Hoffman A30H2424GQRLP Type 4X Enclosure, Fiberglass, 30.25" x 24.25" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2424GQRLP
  • Rexel Part Number:

    138120
  • UPC:

    783510351205

Wall-Mount Type 4x Enclosure, Bulletin A17wm (Fiberglass Type 4x Medium Enclosures), Size/Dims: 30.25" x 24.25" x 24", Material/Finish: Fiberglass

$ 2,402.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2424GQRLP

Rexel Part # 138120

UPC 783510351205

UNSPSC 39121324

Place your Will Call order by clicking the cart button next to the appropriate Branch