Hoffman A30R3016 Enclosure, Screw Cover, NEMA 3R, 30" x 30" x 16", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30R3016
  • Rexel Part Number:

    143295
  • UPC:

    783510386405

Enclosure, Screw Cover, NEMA 3R, 30" x 30" x 16", Steel/Gray

$ 618.09 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30R3016

Rexel Part # 143295

UPC 783510386405

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 16 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 16 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch