Hoffman A30R3016NK Enclosure, NEMA 3R, Screw Cover, 30" x 30" x 16", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30R3016NK
  • Rexel Part Number:

    365154
  • UPC:

    783510138066

Enclosure, NEMA 3R, Screw Cover, 30" x 30" x 16", Material/Finish: Steel/Gray Powder Coat, No Knockouts

$ 618.09 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30R3016NK

Rexel Part # 365154

UPC 783510138066

UNSPSC 39121303

IP/NEMA Rating 3R

Material Steel

Size 30 x 30 x 16 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch