Hoffman A36H2408SS6LP Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H2408SS6LP
  • Rexel Part Number:

    25033
  • UPC:

    783510836702

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 24 x 8 Inch, Stainless Steel, Type: 316L

$ 3,037.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H2408SS6LP

Rexel Part # 25033

UPC 783510836702

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 36 in

Product Width 24 in

Size 36 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch