Hoffman A36H2410SSLP Enclosure, NEMA 4X Continuous Hinge With Clamps, 36" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H2410SSLP
  • Rexel Part Number:

    91808
  • UPC:

    783510241704

Enclosure, NEMA 4X Continuous Hinge With Clamps, Wall Mount, 36" x 24" x 10", Stainless Steel

$ 2,673.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H2410SSLP

Rexel Part # 91808

UPC 783510241704

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 10 in

Product Height 36 in

Product Width 24 in

Size 36 x 24 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch