Hoffman A36H3008SSLP Enclosure, NEMA 4X Continuous Hinge With Clamps, 36" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3008SSLP
  • Rexel Part Number:

    62505
  • UPC:

    783510241308

Enclosure, NEMA 4X, Continuous Hinge With Clamps, Wall Mount, 36" x 30" x 8", Stainless Steel

$ 2,874.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3008SSLP

Rexel Part # 62505

UPC 783510241308

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Size 36 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch