Hoffman A36H3012ALLP Enclosure, NEMA 4X, Hinge Cover, Clamps, Aluminum, 36" x 30" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3012ALLP
  • Rexel Part Number:

    166132
  • UPC:

    783510273804

Enclosure, NEMA 4X, Continuous Hinge Cover with Clamps, Aluminum, 36" x 30" x 12", Wall Mount

$ 2,334.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3012ALLP

Rexel Part # 166132

UPC 783510273804

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch