Hoffman A36H3612SSLP3PT Enclosure, NEMA 4X, Continuous Hinge, 36" x 36" x 12", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3612SSLP3PT
  • Rexel Part Number:

    59334
  • UPC:

    783510143183

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 36 Inch x 36 Inch x 12 Inch, Wall Mount, Stainless Steel

$ 3,831.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3612SSLP3PT

Rexel Part # 59334

UPC 783510143183

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch