Hoffman A36N24MPP Perforated Panel For Enclosure, Size: 32" x 22.50", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36N24MPP
  • Rexel Part Number:

    120570
  • UPC:

    783510489397

Perforated Panel For Enclosure, Size: 32" x 22.50", Material: Steel, For Use With NEMA 1 & 3R Enclosures

$ 122.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36N24MPP

Rexel Part # 120570

UPC 783510489397

UNSPSC 39121103

IP/NEMA Rating 1

Material Steel

Size 32 x 22.50 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch