Hoffman A404NF Junction Box, NEMA 4, Clamp Cover, 4 "x 4" x 3", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A404NF
  • Rexel Part Number:

    35785
  • UPC:

    783510552701

Junction Box, NEMA 4, Clamp Cover, Size: 4 "x 4" x 3", Material/Finish: Steel/Gray Powder Coat

$ 79.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A404NF

Rexel Part # 35785

UPC 783510552701

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Size 4 x 4 x 3 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch