Hoffman A42H3608SSLP Enclosure, NEMA 4X Continuous Hinge With Clamps, 42" x 36" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42H3608SSLP
  • Rexel Part Number:

    189640
  • UPC:

    783510238902

Enclosure, NEMA 4X Continuous Hinge With Clamps, Wall Mount, 42" x 36" x 8", Stainless Steel

$ 3,601.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42H3608SSLP

Rexel Part # 189640

UPC 783510238902

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 8 in

Product Height 42 in

Product Width 36 in

Size 42 x 36 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch