Hoffman A42H36BLP Enclosure, NEMA 4, Continuous Hinge With Clamps, 42 x 36 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42H36BLP
  • Rexel Part Number:

    45826
  • UPC:

    783510245108

Enclosure, NEMA 4, Continuous Hinge With Clamps, Wall-Mount, 42 x 36 x 8 Inch, Material/Finish: Steel/Gray

$ 1,339.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42H36BLP

Rexel Part # 45826

UPC 783510245108

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 42 x 36 x 8 Inch

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch