Hoffman A42P72 Panel For Enclosure, Size: 42" x 72", NEMA 12, Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42P72
  • Rexel Part Number:

    8159
  • UPC:

    783510130336

Panel For Enclosure, Size: 42" x 72", NEMA 12, Material/Finish; Steel/White

$ 468.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42P72

Rexel Part # 8159

UPC 783510130336

UNSPSC 39121103

Color White

Material Steel

Size 42 x 72 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch