Hoffman A42R3612HCR Enclosure, Hinge Cover, NEMA 3R, 42 x 36 x 12", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42R3612HCR
  • Rexel Part Number:

    45491
  • UPC:

    783510427405

Enclosure, Hinge Cover, NEMA 3R, 42 x 36 x 12 inch, Steel/Gray

$ 988.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42R3612HCR

Rexel Part # 45491

UPC 783510427405

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 12 in

Product Height 42 in

Product Width 36 in

Size 42 x 36 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch