Hoffman A483008LP Enclosure, NEMA 12, Continuous Hinge With Clamps, 48 x 30 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483008LP
  • Rexel Part Number:

    53683
  • UPC:

    783510283209

Enclosure, NEMA 12, Continuous Hinge With Clamps, 48 x 30 x 8", Material/Finish: Steel/Gray Powder Coat

$ 1,025.59 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483008LP

Rexel Part # 53683

UPC 783510283209

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 8 in

Product Height 48 in

Product Width 30 in

Size 48 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch