Hoffman A483010LP Enclosure, NEMA 12, Continuous Hinge With Clamps, 48 x 30 x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483010LP
  • Rexel Part Number:

    52705
  • UPC:

    783510284701

Enclosure, NEMA 12, Continuous Hinge With Clamps, 48 x 30 x 10", Material/Finish: Steel/Gray Powder Coat

$ 1,083.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483010LP

Rexel Part # 52705

UPC 783510284701

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 10 in

Product Height 48 in

Product Width 30 in

Size 48 x 30 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch