Hoffman A48H3612SSLP3PTW Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With 3-Point Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H3612SSLP3PTW
  • Rexel Part Number:

    237953
  • UPC:

    78351017118

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With 3-Point Latch, Size: 48 x 36 x 12 Inch, Material/Finish: Stainless Steel/White

$ 4,669.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H3612SSLP3PTW

Rexel Part # 237953

UPC 78351017118

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 48 x 36 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch