Hoffman A48HS3712SSLP Enclosure, Type: Disconnect With Clamps, NEMA 4X, 48 x 37 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48HS3712SSLP
  • Rexel Part Number:

    52501
  • UPC:

    783510275808

Enclosure, Type: Disconnect With Clamps, NEMA 4X, 48 x 37 x 12 Inch, Stainless Steel

$ 5,107.02 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48HS3712SSLP

Rexel Part # 52501

UPC 783510275808

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 12 in

Product Height 48 in

Product Width 37 in

Size 48 x 37 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch