Hoffman A48SA3816LPPL Enclosure, Type: Disconnect With Handle, NEMA 12, Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48SA3816LPPL
  • Rexel Part Number:

    3957
  • UPC:

    783510405793

Enclosure, Type: Disconnect With Handle, NEMA 12, Wall Mount, 48 x 37.38 x 16 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,650.85 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48SA3816LPPL

Rexel Part # 3957

UPC 783510405793

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 16 in

Product Height 48 in

Product Width 37.38 in

Size 48 x 37.38 x 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch