Hoffman A48X2E7812 Disconnect Enclosure, 2-Door, Free-Standing, Hinge Cover with Latch Size: 48" x 78.50" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48X2E7812
  • Rexel Part Number:

    11051
  • UPC:

    783510127282

Disconnect Enclosure, NEMA 12, 2-Door, Free-Standing, Hinge Cover with Latch Size: 48" x 78.50" x 12", Material/Finish: Steel/Gray Powder Coat

$ 2,186.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48X2E7812

Rexel Part # 11051

UPC 783510127282

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 48 x 78.50 x 12 in

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch