Hoffman A603620LP Enclosure, NEMA 12, Continuous Hinge With Clamps, 60 x 36 x 20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A603620LP
  • Rexel Part Number:

    51465
  • UPC:

    783510287009

Enclosure, NEMA 12, Continuous Hinge With Clamps, 60 x 36 x 20", Material/Finish: Steel/Gray Powder Coat

$ 1,759.51 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A603620LP

Rexel Part # 51465

UPC 783510287009

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 20 in

Product Height 60 in

Product Width 36 in

Size 60 x 36 x 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch