Hoffman A604824LP Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60 x 48 x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A604824LP
  • Rexel Part Number:

    105255
  • UPC:

    783510265908

Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60 x 48 x 24 Inch, Material/Finish: Steel/Gray

$ 3,314.78 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A604824LP

Rexel Part # 105255

UPC 783510265908

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 24 in

Product Height 60 in

Product Width 48 in

Size 60 x 48 x 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch