Hoffman A606010LP Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60" x 60" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606010LP
  • Rexel Part Number:

    46259
  • UPC:

    783510265205

Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60" x 60" x 10", Material/Finish: Steel/Gray

$ 3,050.33 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606010LP

Rexel Part # 46259

UPC 783510265205

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 10 in

Product Height 60 in

Product Width 60 in

Size 60 x 60 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch