Hoffman A60H3616GQRLP Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H3616GQRLP
  • Rexel Part Number:

    26059
  • UPC:

    783510227500

Enclosure, NEMA 4X, Continuous Hinge Cover with Quick-Release Latch, 60 Inch x 36 Inch x 16 Inch, Wall Mount, Fiberglass

$ 3,598.87 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H3616GQRLP

Rexel Part # 26059

UPC 783510227500

UNSPSC 39121324

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 16 in

Product Height 60 in

Product Width 36 in

Size 60 x 36 x 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch