Hoffman A60H3616SS6LP3PT Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H3616SS6LP3PT
  • Rexel Part Number:

    261013
  • UPC:

    783510143510

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 60 Inch x 36 Inch x 16 Inch, Wall Mount, Stainless Steel

$ 7,433.39 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H3616SS6LP3PT

Rexel Part # 261013

UPC 783510143510

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 16 in

Product Height 60 in

Product Width 36 in

Size 60 x 36 x 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch