Hoffman A60H36CLP Junction Box, Wall Mount, Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H36CLP
  • Rexel Part Number:

    45741
  • UPC:

    783510245801

Junction Box, Wall Mount, NEMA 4, Continuous Hinge With Clamps, Size: 60 x 36 x 10 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,794.85 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H36CLP

Rexel Part # 45741

UPC 783510245801

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 60 x 36 x 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch